Select Country and Language Europe, Middle East & Africa / English
Change Country
IQ861NE-V6 | VICON

VICON | IQ861NE-V6 | H.264 720P CAMERA; remote back focus, 12-40 mm lens

  • Manufacturer # IQ861NE-V6
  • Anixter #448666
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

The Sentinel is a full featured, multi-megapixel H.264 Main Profile all-weather camera. With support for up to 5 MP resolutions, this next generation camera provides multiple, individually configured H.264 and simultaneous MJPEG streams. Designed with the installer in mind, innovative features drastically reduce installation costs and time:

- Remote back focus greatly reduces installation time using the One-Touch-Focus feature for sharp images, and allows fine focus adjustments from a remote computer eliminating the need for manual focus adjustments at the camera

- Ethernet terminal punch-down eliminates the need to terminate with an RJ45 connector

- Steel camera hangers allow the installer to work with both hands

In addition, the wall, cng, parapet options, rugged aluminum construction, and IP66 weather resilience allow the camera to be installed in almost any harsh environment. At less than 7W power consumption, the Sentinel can be fully operational using only Power-over-Ethernet.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Features
  • Resolutions up to 5 MP
  • Remote Back Focus for Sharp Focusing
  • H.264 Main Profile + MJPEG Compression
  • 30 fps @ 1080p, 10 fps @ 5 MP
  • Day/Night Movable IR Filter
  • Lightgrabber II Low-Light Feature
  • Power-Over-Ethernet, 12-24 V DC, 24 V AC
  • IP66 / NEMA 4 Or Enclosure
  • Outdoor Camera with Mounting
  • ONVIF and PSIA Compliant
  • 3-Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items