IQ862NE-V16 | VICON

VICON | IQ862NE-V16 | Sentinel H.264 1080p Camera, Remote Back Focus, 2.8-12 mm Lens

  • Manufacturer # IQ862NE-V16
  • Anixter #448669
Compression Type: H.264
Environment: OUTDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Resolution: MEGAPIXEL
Signal Process: IP
Description

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items