IQA30NE-B5 | VICON

VICON | IQA30NE-B5 | ALLIANCE H.264 480P EXTERIOR DAY/NIGHT VANDAL DOME CAMERA DAY/NIGHT VARI-FOCAL

  • Manufacturer # IQA30NE-B5
  • Anixter #437145
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items