Select Country and Language Europe, Middle East & Africa / English
Change Country
IQA32NI-B5 | VICON

VICON | IQA32NI-B5 | INDOOR VANDAL DOME DAY/NIGHT CAMERA; H.264, 1080p, 3-13 mm lens

  • Manufacturer # IQA32NI-B5
  • Anixter #437144
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The Alliance-pro is a full featured, multi-megapixel H.264 Main Profile vandal dome camera. With support for up to 5 MP resolution, this next generation camera provides multiple, individually configured H.264 and simultaneous MJPEG streams, delivering the highest quality megapixel video while maintaining efficient network bandwidth. Designed with the installer in mind, installation and maintenance is easy thanks to the intuitive design, a hinged pivoting shroud, EZglide lens focus and 3-axis gimbal. The Alliance-pro is an excellent camera for both indoor and outdoor installations such as Schools (K-12, University), Campuses, Municipalities, Government, Retail, Enterprise, Healthcare, and SMB. Both ONVIF and PSIA compliant, the Alliance-pro can be installed virtually anywhere and works seamlessly with the leading NVR/VMS providers.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • Resolutions up to 5 MP
  • H.264 Main profile + MJPEG Compression
  • 30 fps @ 1080p, 10 fps @ 5 MP
  • Two-Way Audio
  • Day/Night Movable IR Filter
  • Lightgrabber II Low-light Feature
  • Power Over Ethernet, 12-24 V DC, 24 V AC
  • IP66/NEMA 4 Outdoor Enclosure
  • Indoor/r Vandal-resistant Dome
  • ONVIF and PSIA Compliant
  • 5 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items