Select Country and Language Europe, Middle East & Africa / English
Change Country
IQD32SV-F1 | VICON

VICON | IQD32SV-F1 | ALLIANCE-MINI H.264 HD1080P VANDAL DOME CAMERA, WIDE LENS

  • Manufacturer # IQD32SV-F1
  • Anixter #431421
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Supporting H.264 Main Profile, the Alliance-mini offers exceptional image quality in a tiny, versatile and attractive mini-dome package. It is available in standard and interior vandal models from VGA to 1080p HD megapixel resolutions, making it one of the smallest professional surveillance dome cameras with the highest resolution available today. At only 2.78 inches in height the Alliance-mini camera is designed for discreet indoor use, ideal for retail, office and healthcare environments. Each cam era includes black and beige trim rings to blend into most indoor architectural installations. These ultra lightweight cameras easily mount to ceilings or walls, and the true 3-axis gimbal, locking shroud and Power-over-Ethernet design saves time and m oney on installation and maintenance. The Alliance-mini also supports streaming audio, allowing 2-way communication between the camera and remote/monitoring locations. ONVIF and PSIA compliant APIs provide the flexibility to ensure compatibility with m ost popular VMS platforms. Optional accessory kits include wall and pendant mount, wide and telephoto lenses.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • Resolutions up to HD1080p
  • H.264 Main Profile + MJPEG Compression
  • 30 fps @ SD480p, 15 fps @ HD1080p
  • Two-Way Audio with Built-in Microphone
  • 3-Axis Gimbal
  • Lightgrabber II Low-light Feature
  • Power Over Ethernet
  • Cast-Aluminum Tamper-proof Option
  • Indoor mini Dome
  • ONVIF and PSIA Compliant
  • 5 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items