Select Country and Language Europe, Middle East & Africa / English
Change Country
IQM32NE-B5 | VICON

VICON | IQM32NE-B5 | ALLIANCE-MX H.264 HD1080P EXTERIOR DAY/NIGHT VANDAL DOME CAMERA, DAY/NIGHT

  • Manufacturer # IQM32NE-B5
  • Anixter #431426
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The Alliance-mx encodes video using Main Profile H.264, the most efficient video compression available, resulting in a smooth, high-quality image, low network bandwidth utilization, and reduced storage costs. Requiring less than 3.8W PoE, the Alliance- mx is highly energy-efficient and economical. A movable Day/Night IR filter and 3-13 mm vari-focal lens enables field-of-view adaptability for a wide range of settings and applications. ONVIF and PSIA compliant APIs provide the necessary flexibility to ensure compatibility with many of the most popular VMS platforms. A high-quality, ultra-strong polycarbonate bubble and aluminum body combine to make the Alliance-mx dome vandal-resistant while maintaining an aesthetically pleasing look in any scenari o. The IP66 rating allows for installation just about anywhere.

H.264 Megapixel Dome IP Camera 33122

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features
  • Resolutions up to HD1080p
  • H.264 Main Profile + MJPEG Compression
  • 30 fps @ SD480p and HD720p, 15 fps @ HD1080p
  • Two-Way Audio
  • Day/Night Movable IR Filter
  • Lightgrabber II Low-light Feature
  • Power Over Ethernet
  • IP66/NEMA 4 Outdoor Enclosure
  • Indoor/Outdoor Vandal-resistant Dome
  • ONVIF and PSIA Compliant
  • 5 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items