IQZ1QPQPV4-AF080 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | IQZ1QPQPV4-AF080 | Modular Multi-Channel Assembly, 4-Port/Low Smoke Zero Halogen, Cat 6A, 80' Cord, U/UTP Cable, MC Male to MC Male Connector, Copper Alloy/Polycarbonate/Zinc, Blue

  • Manufacturer # IQZ1QPQPV4-AF080
  • Anixter #496982-080F
Category: CATEGORY 6A
Color: BLUE
Lengths: 80 FT. : 24.38 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items