IQZ1QPQPV4-FF014 - COMMSCOPE SYSTIMAX | Anixter
IQZ1QPQPV4-FF014 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | IQZ1QPQPV4-FF014 | INSTAPATCH QUATTRO MC(M)-MC(M)CAT6A U/UTP 4-PORT WHITE 14FT IQZ1QPQPV4-FF014

  • Manufacturer # IQZ1QPQPV4-FF014
  • Anixter #495987-014F
Category: CATEGORY 6A
Color: WHITE
Lengths: 14 FT. : 4.27 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items