Select Country and Language Europe, Middle East & Africa / English
Change Country
IR60BD | VIDEOTEC

VIDEOTEC | IR60BD | Infrared LED Illuminator 60º, 12-24 V AC/ V DC

  • Manufacturer # IR60BD
  • Anixter #405897
Duty Rating: HEAVY
Environment Type: OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: STANDARD
Special Property: VANDAL-RESISTANT
Type: FIXED
Voltage/Current Type: 24 VAC
Description

Must be a reseller to purchase this product.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items