IRH60L8A - VIDEOTEC - Infrared LED | Anixter
IRH60L8A | VIDEOTEC

VIDEOTEC | IRH60L8A | Infrared LED Illuminator 60º, 12-24 V AC/ V DC, ECO Low Power, 850 nm

  • Manufacturer # IRH60L8A
  • Anixter #537838
Duty Rating: HEAVY
Environment Type: OUTDOOR
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 12-24 VDC OR 24 VAC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items