Select Country and Language Europe, Middle East & Africa / English
Change Country
IRM7TN | VIDEOLARM

VIDEOLARM | IRM7TN | IP Ready 7 in. Vandal-Resistant Indoor Recessed dome housing, with recessed ceiling mount, tinted dome, for an IP Network PTZ camera

  • Manufacturer # IRM7TN
  • Anixter #386836
Control Type: PAN-TILT ZOOM
Device Type: PROTECTION
Duty Rating: HEAVY
Environment Type: INDOOR
Housing Style: DOME
Mounting Parameter: CAMERA HOUSING
Mounting Type: CEILING
Pan Function: 360 DEGREES
Special Property: VANDAL-RESISTANT
Type: FIXED
Voltage/Current Type: 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items