Select Country and Language Europe, Middle East & Africa / English
Change Country
IRPSBD230 | VIDEOTEC

VIDEOTEC | IRPSBD230 | Power Supply and Control to Synchronize IR Light with Ulisse Camera Module, Day/Night Switching, 230 V AC, in Weatherproof Box

  • Manufacturer # IRPSBD230
  • Anixter #393603
Duty Rating: LIGHT
Environment Type: OUTDOOR
Housing Style: CEILING
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL/CEILING
Special Property: DUST-PROOF
Voltage/Current Type: 220 VAC
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items