Select Country and Language Europe, Middle East & Africa / English
Change Country
IS-DM220 | SENTRY360

SENTRY360 | IS-DM220 | 2 MP Zoom, Vandal Dome Camera, 1920x1080, 15 fps (Max.), WDR, SD-Card, BNC, MJPEG/H.264, DC12V + PoE, Auto Iris, 3-9 mm Auto-Focus Lens, IP66

  • Manufacturer # IS-DM220
  • Anixter #613239
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The IS-DM220 camera is a Quad-streaming, H.264 & MJPEG encoding, 2 megapixel resolution, IP-addressable, network camera. It is designed to deliver full-motion, high-definition, progressive scan digital video across local area networks. The IS-DM220 features a design with no moving parts, a 1/2.7" CMOS sensor, Power over Ethernet, and Audio-In and Audio-Out. The IS-DM220 is a cost-effective, high-level, megapixel network camera.

Features
  • 2.0 Megapixel CMOS Sensor
  • Maximum Resolution: 1920x1080
  • Maximum Framerate: 15 fps
  • 3 - 9 mm Auto Focus Motorized Lens
  • Wide Dynamic Range
  • Micro-SD Storage
  • Full Onvif Compatibility
  • Motion Detection
  • Tamper Detection
  • PoE 802.3af
  • 0.2 Lux (Color) at F/1.2
  • 0.02 Lux (BW) at F/1.2
  • 100/10 LAN Connection
  • Protocols: UDP, TCP/IP, HTTP, TFTP, RTP/RTSP
  • Automatic ExposureAutomatic White Balance,Brightness, Contrast, Saturation Controls
  • Two-Way Audio
  • IP66
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items