Select Country and Language Europe, Middle East & Africa / English
Change Country
IS-DM240 | SENTRY360

SENTRY360 | IS-DM240 | 2 MP Indoor PTZ Camera, 1920x1080, 30 fps, WDR, SD-Card, BNC, MJPEG/H.264, AC24V + PoE, Auto Iris, 20x Zoom Lens, IP66, Two Way Audio, Blower, Hard Ceiling Mount Kit

  • Manufacturer # IS-DM240
  • Anixter #613245
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The IS-DM240 camera is a Quad-streaming, H.264 & MJPEG encoding, 2 megapixel resolution, IP-addressable, network camera. It is designed to deliver full-motion, high-definition, progressive scan digital video across local area networks. The IS-DM240 features a design with moving parts, a 1/2.8" CMOS sensor, Power over Ethernet, PTZ, 20x Optical Zoom, and Audio-In and Audio-Out. The IS-DM240 is a high-level, cost effective, megapixel network camera.

Features
  • 2.0 Megapixel CMOS Sensor
  • Maximum Resolution: 1920 x 1080
  • Maximum Framerate: 30 fps
  • 20x Optical Zoom
  • IR Cut Filter
  • 4.7 - 94 mm Auto Focus Lens
  • Wide Dynamic Range
  • Micro-SD Storage
  • ONVIF Profile S
  • Motion Detection
  • Tamper Detection
  • Po
  • 0.05 Lux (Color) at F/1.6
  • 0.01 Lux (BW) at F/1.6
  • 100/10 LAN Connection
  • Protocols: UDP, TCP/IP, HTTP, TFTP, RTP/RTSP
  • Automatic Exposure
  • Automatic White Balance
  • Brightness, Contrast, Saturation Controls
  • Two-Way Audio
  • IP66
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items