Select Country and Language Europe, Middle East & Africa / English
Change Country
IS-DM260-R | SENTRY360

SENTRY360 | IS-DM260-R | 2 MP Fixed, Compact Rugged Dome, 1920x1080, 15 fps (Max.), WDR, SD-Card, MJPEG/H.264, IP66 with Environmental Dongle Cable, (Rugged), PoE, 4 mm Lens

  • Manufacturer # IS-DM260-R
  • Anixter #613235
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The IS-DM260-R camera is a Quad-streaming, H.264 & MJPEG encoding, 2 megapixel resolution, IP-addressable network camera. It is designed to deliver full-motion, high-definition, progressive scan digital video across local area networks. The IS-DM260-R features a design with no moving parts, a 1/2.7" progressive CMOS sensor, Power over Ethernet, and Micro-SD slot. The IS-DM260-R is a high-level, cost effective, megapixel network camera.

Features
  • 2.0 Megapixel CMOS Sensor
  • Maximum Resolution: 1920 x 1080
  • Maximum Framerate: 15 fps
  • 4 mm Fixed Lens
  • Wide Dynamic Range
  • Micro-SD Storage
  • ONVIF Profile S
  • Motion Detection
  • Tamper Detection
  • PoE 802.3af
  • 0.1 Lux (Color) at F/1.5
  • 100/10 LAN Connection
  • Protocols: UDP, TCP/IP, HTTP, TFTP, RTP/RTSP
  • Automatic Exposure
  • Automatic White Balance
  • Brightness, Contrast, Saturation Controls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items