Select Country and Language Europe, Middle East & Africa / English
Change Country
IS-IP200-DN | SENTRY360

SENTRY360 | IS-IP200-DN | 2 MP Fixed, Professional Camera, 1920x1080, 30 FPS (Max.), WDR, SD-Card, IR Filter, BNC, MJPEG/H.264, DC12V + PoE, Auto Iris, No Lens, 1/2.7 in. Sensor

  • Manufacturer # IS-IP200-DN
  • Anixter #613247
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The IS-IP200-DN camera is a Quad-streaming, H.264 & MJPEG encoding, 2.0 Megapixel resolution, IP-addressable network camera. It is designed to deliver full-motion, high-definition, progressive scan digital video across local area networks.

Features
  • 2.0 Megapixel CMOS Sensor
  • Maximum Resolution: 1920 x 1080
  • Maximum Framerate: 15 fps
  • IR Cut Filter
  • Full Onvif Compatibility
  • Motion Detection
  • PoE 802.3af
  • 0.2 Lux (color) at F/1.2
  • 0.02 Lux (BW) at F/1.2
  • 100/10 LAN Connection
  • Protocols: UDP, TCP/IPTFTP, RTP/RTSP
  • Automatic Exposure
  • Automatic White Balance
  • Brightness, Contrast, Saturation Controls
  • Two-Way Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items