Select Country and Language Europe, Middle East & Africa / English
Change Country
IS-IP290 | SENTRY360

SENTRY360 | IS-IP290 | 2 MP Zoom, Professional Camera, 1920x1080, 30 fps (Max.), WDR, SD-Card, IR Filter, BNC, MJPEG/H.264, DC12V + PoE + AC24V, Auto Iris, 4.7-84.6 mm Auto-Focus Lens, 1/2.7 in. Sensor

  • Manufacturer # IS-IP290
  • Anixter #613251
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

CMOS sensor, Power over Ethernet, and Audio-In/Audio-Out. The IS-IP200-DN is a high-level, cost effective megapixel network camera.

Features
  • 2.0 Megapixel CMOS Sensor
  • Maximum Resolution: 1920 x 1080
  • Maximum Framerate: 30 fps
  • 4.7 - 84.6 mm Auto-Focus 18x Zoom Lens
  • ONVIF Profile S
  • Motion Detection
  • PoE 802.3af
  • 0.2 Lux (color) at F/1.2
  • 0.02 Lux (BW) at F/1.2
  • 100/10 LAN Connection
  • Protoc, TCP/IP, HTTP, TFTP, RTP/RTSP
  • Automatic Exposure Automatic White Balance
  • Brightness, Contrast, Saturation Controls
  • Two-Way Audio
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items