Select Country and Language Europe, Middle East & Africa / English
Change Country
IS-IP500 | SENTRY360

SENTRY360 | IS-IP500 | 5 MP Fixed, Professional Camera, 2560x1920, 12 fps (Max.), MJPEG/H.264, Mechanical Cut IR Filter, DC12V + PoE, No Lens, 1/2.3 in. Sensor

  • Manufacturer # IS-IP500
  • Anixter #613252
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

The IS-IP500 camera is an MJPEG or H.264 encoding, 5 megapixel resolution, IP-addressable, fixed camera. It is designed to deliver full motion high definition progressive scan digital video across local area networks. The IS-IP500 features a design with no moving parts, creating a high resolution fixed image. The IS-IP500 comes equipped with a CS mount that accommodates a wide variety of fixed lenses for different applications; C mount lenses can also be used with a C/CS adapter. This dual codec camera enable users to simultaneously output multiple video streams at resolutions up to 5 megapixels which provide clear digital zoom capability for proactive forensic detail.

Features
  • 5.0 Megapixel CMOS Sensor
  • Maximum Resolution: 2560 x 1920
  • Maximum Framerate: 14 fps
  • ONVIF Profile S
  • Motion Detection
  • PoE 802.3af
  • 0.5 Lux at F/1.2 (Color)
  • 100/10 LAN Connection
  • Protocols: UDP, TCP, HTTP, TFTP, RTSP
  • Automatic Exposure Automatic White Balance
  • Brightness, Contrast, Saturation Controls
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items