Select Country and Language Europe, Middle East & Africa / English
Change Country
IS-OH-HB | SENTRY360

SENTRY360 | IS-OH-HB | Outdoor Enclosure, Box Cameras, PoE, Heater/Blower, Wall Mount Included

  • Manufacturer # IS-OH-HB
  • Anixter #613264
Environment Type: OUTDOOR
Mounting Type: WALL
Type: CAMERA MOUNT
Description

The IS-OH-HB is a fixed 180º housing that has been manufactured to protect the camera against water and dust and other minor weather hazards. Its side-opening housing design is produced with aluminum materials that make this accessory durable and reliable with easy install.

Features
  • Indoor / Outdoor
  • Side opening, easy camera servicing
  • Weatherproof standard IP67
  • Constructed from technopolymer
  • Gigabit
  • Reinforced cooling system
  • IK10 - Resitance to impacts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items