ISC-PB1-100 - BOSCH SECURITY SYSTEMS - Panic | Anixter
ISC-PB1-100 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ISC-PB1-100 | Panic Button, 12 to 30V DC, 0.5 Milliampere, IP40, 3.1 CM D, ABS Plastic, Gray, 70 Gram Item Weight

  • Manufacturer # ISC-PB1-100
  • Anixter #614918
Button Color: RED
Mounting: FLUSH OR SURFACE MOUNT
Product Type: PUSHBUTTON
Description

Must be a reseller to purchase this product.

Features
  • Panic Button in DC Circuit Technology (GLT)
  • For Connecting to an Intrusion Panel
  • Tamper Contact
  • Surface or Flush Mounting of the Cable
  • Compatible with Optional Cap with Cover
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items