IT101B - ITW PERFORMANCE POLYMERS - PLEXUS | Anixter
IT101B | ITW PERFORMANCE POLYMERS

ITW PERFORMANCE POLYMERS | IT101B | PLEXUS MA 420 CART 380ML BLUE UN3082 M VOL 3L

  • Manufacturer # IT101B
  • Anixter #ASADST2M3800905
Application Method: GUN APPLIED
Capacity: 380ML
Category: STRUCTURAL ADHESIVES
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 2 PART
Product Type: ADHESIVE - STRUCTURAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: TYPE - MMA
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items