Select Country and Language Europe, Middle East & Africa / English
Change Country
IUQFP-4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | IUQFP-4 | UQFP Series Ultra Quiet 4 Fan Panel, 2 RU, 19 Inch Width x 3.4 Inch Depth x 3.5 Inch Height, Steel, Black Powder Coat, 100 CFM, 220 Volt

  • Manufacturer # IUQFP-4
  • Anixter #567268
Color: BLACK
Filler Panel Rack Units: 2U
Panel Type: FAN
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items