IWM-SR - PELCO - Wall Mount Light Gray for | Anixter
IWM-SR | PELCO

PELCO | IWM-SR | Wall Mount Light Gray for Sarix(TM) IE-P Pendant Domes

  • Manufacturer # IWM-SR
  • Anixter #476403
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Type: WALL
Type: HOUSING MOUNT
Description

Wall Mount Lt Gray for Sarix IE P Pnd Lg

Must be a reseller to purchase this product

Features
  • For Use with Spectra, DF5, DF8, and Sarix IE Series Domes; Can Also Be Used with Other Pendant Domes Using 1.5-inch NPT Threaded Pipe for Mounting
  • Constructed of Aluminum (IDM4018) and Cast Aluminum (IWM Series)
  • Mounts Directly to Vertical Load-Bearing Su
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items