IX-DA | AIPHONE

AIPHONE | IX-DA | Audio/Video Door Station, Surface Mount, IP Addressable, 24 VAC/DC, 500 Milliampere, IP55, 3-3/16" Width x 1-5/8" Depth x 5-1/16" Height, For IX System

  • Manufacturer # IX-DA
  • Anixter #648657
Type: DOOR STATIONS
Features
  • Uses New or Existing Cat-5E/6 Network Infrastructure
  • Program System Functions Via Browser
  • IP Addressable Stations Available for Easy Network Communication
  • Fixed Color Video Camera
  • ONVIF Profile S Compliant
  • Weather Resistant
  • For Indoor or Outdoor Us0 Ohm Line-Out for Paging or Communication
  • Contact Input for Call-In
  • ABS Plastic
Tech. Info & Standards

IEEE 802.3af PoE, ONVIF

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items