IX-MV | AIPHONE

AIPHONE | IX-MV | Video Master Station, IP Addressable, Hands-Free, 24 Volt AC/DC, 500 Milliampere, Wall Mount, 3-1/2" LCD Screen, 9-13/16" Width x 2-5/16" Depth x 7-7/16" Height, With Stand

  • Manufacturer # IX-MV
  • Anixter #612600
Type: MASTER/BASE STATIONS
Features
  • 3.5 Inch LCD Color Monitor
  • Handset for Privacy or Hands Free VOX/PTT Communication
  • Door Release Button
  • Brightness Control
  • 6 Programmable Speed Dial Buttons for Calling Stations or Accessing Paging Zones
  • Wall or Desk Mount
  • Connects Using CAT-5E/6 Ca802.3AF PoE Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items