Select Country and Language Europe, Middle East & Africa / English
Change Country
J/A-DQ(ZN)H4TDO 86/02 | BELDEN

BELDEN | J/A-DQ(ZN)H4TDO 86/02 | 50/125 4C LT NON-MET MB LSZH ORANGE LUL SECTION 12 OM2 2.8/0.9DB 500/500MHZ

  • Manufacturer # J/A-DQ(ZN)H4TDO 86/02
  • Anixter #370-402-5LS8-04-LUL
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OM2 50 MICRON MULTIMODE
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items