Select Country and Language Europe, Middle East & Africa / English
Change Country
J/E-CX-TBT-02EU | TRANSITION NETWORKS

TRANSITION NETWORKS | J/E-CX-TBT-02EU | TRANSITION "JUST CONVERT IT" 10BASE-T (RJ45) TO 10BASE2 (BNC)

  • Manufacturer # J/E-CX-TBT-02EU
  • Anixter #318746-EU
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10BASET
Port 2 Device Technology: 10BASE2
Description

Protects your equipment investment by allowing you to upgrade and not replace your current network. Provides one RJ45 twisted pair connector and one BNC 10BASE2 compliant port. Supports up to 24 devices daisy-chained on one coax segment per twisted pai r segment. MDI/MDI-X selection switch allows converter to be connected to either a workstation/NIC or hub, switches and routers without changing the cable type. BNC T-connector included for daisy chain applications. Not Rack-mountable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items