Select Country and Language Europe, Middle East & Africa / English
Change Country
J/E-PSW-FX-03-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | J/E-PSW-FX-03-EU | STAND-ALONE MEDIA CONVERTER JCI 10/100 RJ-45 TO 100BASE-FX1300NM MMF ST 2KM

  • Manufacturer # J/E-PSW-FX-03-EU
  • Anixter #269680-EU
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX
Description

Connect Legacy Networking Equipment: Connect an existing 10Mbps device to 100Mbps devices. Eliminate Collision Domains: Connect two half-duplex hubs with a full-duplex connection over fiber containing no collisions. Unit & Port LEDs allow for quick sta tus information. Auto-Negotiation. AutoCross. Far-End-Fault (FEF) Detection. Ability to force 10Mbps or 100Mbps (TP port) and full or half-duplex on both copper and fiber. Automatic Link Restoration.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items