Select Country and Language Europe, Middle East & Africa / English
Change Country
J/FE-CF-04-SC-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | J/FE-CF-04-SC-EU | J/FE-CF-04(SC)-EU CONVERTER 100BASE-TX RJ45 TO 100BASE-FX 1300NM MM (SC) 2KM

  • Manufacturer # J/FE-CF-04-SC-EU
  • Anixter #359482
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX
Description

Used in pairs, this media converter can extend distances between two twisted pair switches or a switch and a server up to 2 km over multimode fiber or up to 40 km over single-mode fiber. Using a single 100BASE-TX to FX media converter, a switch with a copper port can be connected to a switch or any other 100BASE compliant device with an existing fiber interface. This media converter can be powered through the supplied AC/DC power adapter or through the USB 2.0 port. Additionally, both power sources can be used simultaneously, providing the security of redundant power.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items