Select Country and Language Europe, Middle East & Africa / English
Change Country
J/GE-CF-01(LX101) | TRANSITION NETWORKS

TRANSITION NETWORKS | J/GE-CF-01(LX101) | Gigabit Ethernet Just Convert-IT(tm) Stand-Alone Media Converters 1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-LX 1550 nm TX / 1310 nm RX single fiber single-mode (SC) [20 km/12.4 miles]

  • Manufacturer # J/GE-CF-01(LX101)
  • Anixter #334264
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASEFX
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Auto-Negotiation (802.3u)Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link.
  • AutoCrossAutomatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass ThroughLink Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • Far End Fault (FEF)A troubleshooting feature that is generally used in conjunction with Link Pass Through to notify both end devices of a loss of link.
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
Specifications
  • Port One: 10/100BASE-TX (RJ45) [100 m/328 ft.]
  • Port Two: 100BASE-FX 1550nm single-mode (SC) [80 km/49.7 mi.]
  • 1) E-MCR-05: 12-slot Media Converter Rack
  • 5) Wmbl: Wall Mount Bracket: 4.0" [102 mm]
  • 3) Wmbd: DIN Rail Mount Bracket: 5.0" [127 mm]
  • 6) v: Vertical Wall Mount Bracket: 5.0" [127 mm]
  • 2) Rms19-Sa4-01: 4-slot Media Converter Shelf
  • 4) WMBD-F: Flat DIN Rail Mount Bracket: 3.3" [84 mm]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items