J-72X6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | J-72X6 | 72" JUMPER, CONNECTS POWER MODULES (CONNECTOR ON BOTH ENDS) - SOLD IN PACKS OF 6

  • Manufacturer # J-72X6
  • Anixter #302506
Color: BLACK
Type: INSTALLATION
Features
  • Connects AC power to MPR modules
Specifications
  • Termination: 30 Amp Connector at both ends
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items