J203-8 - KLEIN - 8 in. Journeyman(TM) | Anixter
J203-8 | KLEIN

KLEIN | J203-8 | 8 in. Journeyman(TM) Heavy-Duty Long-Nose Pliers, Side-Cutting

  • Manufacturer # J203-8
  • Anixter #496700
Grade: DUTY - HEAVY
Length: 8.9/16
Material: STEEL
Product Type: CUTTER - DIAGONAL (SIDE)
Size / Capacity: 8
Special Attribute 1: COLOR - YELLOW
Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools 8 in. Side-Cutting Long-Nose Pliers offer a high-leverage design that ensures easy cutting with less force needed. The slim head of these pliers allows for working in confined spaces while the extended handles provide extra reach.

Features
  • Induction-hardened, long-lasting cutting knives
  • Heavier design accommodates cutting larger gauge wire not usually possible with other long nose pliers
  • High-leverage design allows for easier cuts with less force
  • Slim-head design eases working in confined spaces
  • Extended handles provide added reach and leverage
Specifications
  • Overall Length: 8-9/16 in
  • Jaw Length: 2-5/16 in
  • Jaw Width: 1 in
  • Jaw Thickness: 1/2 in
  • Knife Length: 5/8 in
  • Point Thickness: 1/8 in
  • Handle Finish: Journeyman
  • Handle Color: Yellow
  • Weight: 0.63 lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items