J502-10 - KLEIN - Journeyman(TM) 10-1/4 in. | Anixter
J502-10 | KLEIN

KLEIN | J502-10 | Journeyman(TM) 10-1/4 in. Pump Pliers

  • Manufacturer # J502-10
  • Anixter #496701
Grade: DUTY - HEAVY
Length: 10.1/4
Material: STEEL
Product Type: PLIERS - GRIPPING - FLAT NOSE
Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

These hardened steel Klein Tools Journeyman 10-1/4 in. Pump Pliers feature a secure tongue and groove design to keep a non-slip grip even under heavy pressure.

Features
  • Induction hardened steel jaws for longevity
  • Secure tongue and groove design for a non-slip grip
  • Wide range of versatile jaw positions
  • Precision ground stripping holes
Specifications
  • Overall Length: 10-1/4 in
  • Max. Jaw Capacity: 1-3/4 in
  • Handle Finish: Journeyman
  • Handle Color: Yellow/black
  • Weight: 1.02 lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items