JA-2HCD | AIPHONE

AIPHONE | JA-2HCD | Pantilt Color Video Hands-Free Sub Master for Ja

  • Manufacturer # JA-2HCD
  • Anixter #301069
Type: SUB-STATIONS
Description

Sub Monitor - The JA-2HCD is the sub monitor for the JA series open voice color video series. The unit connects to a master JA-2MCD (or JA-2MECD) and an additional JA-2HCD sub monitor. (or JA-2SD audio only sub). The unit features a 4" TFT color monito r

This part is discontinued by supplier with no suggested replacement.

Specifications
  • Communication: AUTOMATIC (hands-free) - to activate, momentarily push TALK button MANUAL (push-to-talk/release-to-listen) - to activate, push TALK button for 2 sec. or until talk LED turns on Power Source: 24V DC - Use PS-2420UL
  • Wire Type: Master to door:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items