JA-2MCD | AIPHONE

AIPHONE | JA-2MCD | Ja Pantilt Color Video Hands-Free Master

  • Manufacturer # JA-2MCD
  • Anixter #301065
Type: MASTER/BASE STATIONS
Description

Master Monitor - The JA-2MCD is an open voice, color video master monitor that allows the connection of up to two video door stations, 2 CCTV cameras and 2 additional sub monitors. The unit features a 4" TFT color monitor, a TALK button for PTT or VOX act.

This part is discontinued by supplier.

Specifications
  • Communication: AUTOMATIC (hands-free) - to activate, momentarily push TALK button MANUAL (push-to-talk/release-to-listen) - to activate, push TALK button for 2 sec. or until talk LED turns on Power Source: 24V DC - Use PS-2420UL
  • Wire Type: Master to door:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items