Select Country and Language Europe, Middle East & Africa / English
Change Country
JA-DAC | AIPHONE

AIPHONE | JA-DAC | JA Series: Hands-free PanTilt Color Video System - JA-DAC

  • Manufacturer # JA-DAC
  • Anixter #301068
Type: DOOR STATIONS
Description

PanTilt Color Video Door Station - The JA-DAC is a surface mount door station used with the JA open voice, color video entry series. The unit mounts to a 1-gang box and is made from sturdy ABS plastic with a clear Lexan lens cover. The JA-DAC features a color PanTilt CCD camera, speaker and mic for communication, illuminated call button and white illumination LED for low light conditions.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacemt.

Features
  • Two color PanTilt camera door stations, three inside moniter stations
  • Hands-free communication, voice operated exchange
  • Instant voice call-in with image
  • Press-to-talk operation can override VOX if necessary
  • Built-in video output
  • All Call to all inside stations
  • Visual monitoring with audio
  • Two door release contacts for selective control
  • Built-in picture memory (JA-2MECD only)
  • Transfer of door station call to other inside stations
  • White LED illuminator turns on in low-light conditions
Specifications
  • Communication: AUTOMATIC (hands-free) - to activate, momentarily push TALK button MANUAL (push-to-talk/release-to-listen) - to activate, push TALK button for 2 sec. or until talk LED turns on Power Source: 24V DC - Use PS-2420UL
  • Wire Type: Master to door: Aiphone #871802 Between masters/subs: Aiphone #871804 Distance: Master to door: 165'(22AWG) 330'(18AWG) Master to farthest sub: 165'(22AWG) 330'(18AWG) Master to IER-2: 245'(22AWG) 490'(18AWG)
  • Wiring: Door to master: 2-cond., mid cap, solid, non-shielded Master to subs: 4-cond., mid cap, solid, non-shielded Door Release: Contact rating: 12V AC, 350mA Use RY-24L for larger contact rating, one per door
  • Video Monitor: 4" direct-view TFT color LCD Calling: Chime, image and audio approx. 30 sec.
  • Scanning Line: 525 lines Night Viewing: Up to 1' from camera, with white LED projected, background beyond 1' cannot be seen
  • Image View Area: Approx. 2' horizontal, 3'8"~7'9" vertical at 4'3" high and at 20" in front of camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items