JAN60O - DEB - 5L GRN LQD DETERGENT DEB | Anixter
JAN60O | DEB

DEB | JAN60O | 5L GRN LQD DETERGENT DEB JANITOL ORIGINAL JAN60O

  • Manufacturer # JAN60O
  • Anixter #JACHDEL500000
Capacity / Weight: 5L
Category: CLEANING CHEMICALS
Color: GREEN
Container Type: BOTTLE
Length: NONE
Material: LIQUID
Product Type: CHEMICAL - DETERGENT
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items