Select Country and Language Europe, Middle East & Africa / English
Change Country
JB1FSDIW-A | PANDUIT

PANDUIT | JB1FSDIW-A | Single Gang Fast Snap Low Voltage 2-piece Deep Outlet Box With Adhesive, Off White

  • Manufacturer # JB1FSDIW-A
  • Anixter #353635
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Fast-Snap(TM) Single Gang Two-Piece Snap Together Deep Outlet Box with adhesive backing. Box accepts Pan-Way Snap-On Faceplates. For use with Pan-Way T-45 or LD profile raceway. 5.16"L x 3.41"W x 2.75"H (131.1mm x 86.7mm x 69.8mm). Breakouts for 1/2 ", 3/4", or 1" diameter conduit.

Features
  • JB1FS, JB1FSD, and JBP2FS assemble without the use of screws for faster installation
  • JB1FS and JB1FSD are supplied with adhesive backing to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items