JBX3510EI-A | PANDUIT

PANDUIT | JBX3510EI-A | Single Gang Low Voltage Outlet Box With Adhesive for Screw-on Faceplates, Electric Ivory

  • Manufacturer # JBX3510EI-A
  • Anixter #151952
Color: IVORY
Components: DEVICE / JUNCTION / OUTLET BOX
Type: NON-METALLIC
_Color: Electrical ivory
Features
  • JBX3510 assembles without the use of screws for faster installation
  • JBX3510, JB1, and JB1D are supplied with adhesive backing to speed installation
  • JB1 and JB1D are a one-piece design requiring no assembly
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items