Select Country and Language Europe, Middle East & Africa / English
Change Country
JD725C | VIAVI SOLUTIONS

VIAVI SOLUTIONS | JD725C | Cable And Antenna Analyzer, Dual Port 5 MHz to 4 GHz (DAS Install Only)

  • Manufacturer # JD725C
  • Anixter #707717
Description

The majority of problems in wireless networks occur at the base station infrastructure, composed of the antenna system, cables, and connectors and they are typically related to the cable feed-line (coax or fiber). Contamination in fiber connectors is t he most common problem associated with Fiber. All wireless networks with fiber based feed-lines require the verification of both RF and Fiber. Until now multiple instruments were used for these tests, one for RF and another for Fiber, and the JD725C ca ble and antenna analyzer is the first cable and antenna analyzer that provides an integrated solution for fiber and coax, being the most versatile and optimal instrument to properly service and install cell sites.

Features
  • Inspect fiber with PASS/FAIL indications using P5000i fiber microscope
  • Measure RF and optical power using power sensors
  • Three zoom zones for detailed analysis on multi-frequency bands
  • Up to 40 dBm (10W) RF port protection
  • Generate PDF/HTML reports
  • Amatically saves events that exceed pre-defined limits
  • Application software for post-analysis (JDViewer) and remote control (JDRemote)
  • Web-based remote control via Bluetooth and Wi-Fi
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items