Select Country and Language Europe, Middle East & Africa / English
Change Country
JHF35M | ARECONT VISION

ARECONT VISION | JHF35M | Spacecom 35 mm Lens, 2/3 in., f1.4, C-mount

  • Manufacturer # JHF35M
  • Anixter #429286
Environment Type: IN/OUT
Focal Length: FIXED
Lens Mount: C
Type: LENS
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items