Select Country and Language Europe, Middle East & Africa / English
Change Country
JLD17207 | ORTRONICS

ORTRONICS | JLD17207 | BAYING CABINET 42U 800X800MM GLASS DOOR & REAR PERF SALOON DOOR NO SIDE PANEL

  • Manufacturer # JLD17207
  • Anixter #342043
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Height: 80.25"
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items