Select Country and Language Europe, Middle East & Africa / English
Change Country
JLD37909 | ORTRONICS

ORTRONICS | JLD37909 | CABINET STRUCTURE 42U 800X1000W/O SIDEPANELS & FRONT/REAR DOORS + STABILIZ KIT

  • Manufacturer # JLD37909
  • Anixter #412468
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items