Select Country and Language Europe, Middle East & Africa / English
Change Country
JMS-12X6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | JMS-12X6 | 12" MASTER/SLAVE JUMPER FOR MPR SERIES MODULES - SOLD IN PACKS OF SIX

  • Manufacturer # JMS-12X6
  • Anixter #302507
Color: BLACK
Type: INSTALLATION
Features
  • Master/Slave jumpers lets M series slave modules be switched remotely
Specifications
  • Termination: Connector on one end, connector plus push-on terminal on the other
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items