JP-4MED - AIPHONE - 11197 - Video Master | Anixter
JP-4MED | AIPHONE

AIPHONE | JP-4MED | Video Master Station, Wall/Desk Mount, 24 VDC, 340 Milliampere, 7" TFT Color Touchscreen LCD, 800 x 480 Pixel, 10-1/16" Width x 1-7/8" Depth x 5-11/16" Height

  • Manufacturer # JP-4MED | 11197
  • Anixter #606630
Type: MASTER/BASE STATIONS
Description

The JP-4MED is a video master station with a 7" color touchscreen LCD. The JP-4MED offers handset (duplex) and hands-free (VOX) communication. This unit will support up to 4 door stations and 7 sub masters. All inside stations are equipped with a door release button for the user to allow visitor entry. The JP-4MED is also equipped with PTZ and brightness controls, giving the user control of the door station camera angle and camera lighting for better visibility. Picture memory records up to 20 calls to internal memory and 1,000 calls to a removable SD / SDHC card (not included). The JP-4MED connects to door stations using 18AWG, 2 conductor cable and connects to sub master stations using CAT-5e or CAT-6 cable.

Must be a reseller to purchase this product

Features
  • 7 Inch Color Touchscreen LCD
  • Hands-Free (VOX) or Handset Communication
  • Camera Position and Zoom Can Be Set for Call-In
  • Video Out Via Supplied Connector
  • Picture Memory Internal: 20 Calls, SD/SDHC: 1,000 Calls
  • Door Release Button
  • Optional Service ButSecurity Inputs for Alerting Stations
  • PTZ and Brightness Control
  • Selectable Call Tones (8)
  • Station Partitioning with Security Code
  • All Call to Inside Stations
  • Door Monitoring
  • Continuous Room Monitoring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items