Select Country and Language Europe, Middle East & Africa / English
Change Country
JP66U | ORTRONICS

ORTRONICS | JP66U | Clarity 6 6-Port Jak-Pak Kit, T568A/B, Category 6, 6-port/110 module

  • Manufacturer # JP66U
  • Anixter #268160
Category: CATEGORY 6
Color: BLACK
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 6
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 6 Jak-Pak is a compact, flexible, multi-user Category 6 solution that can be structurally mounted or used in a temporary enviroment. It is component compliant and ETL verified to TIA/EIA Category 6 performance requirements. Kits come supplied with Clarity 6 six-port/110 modules and are part of the Clarity 6 link and channel solution that provides significant installed performance headroom.

Features
  • ETL Verified to Category 6 component standard
  • Center tuned to Clarity6 patch cords
  • Supports use in multiple situations
  • Compact design
  • Icon compatible
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items