Select Country and Language Europe, Middle East & Africa / English
Change Country
JR-LEV-1 | FLUKE NETWORKS

FLUKE NETWORKS | JR-LEV-1 | JR-LEV-1,JACKRAPID TERMINATION TOOL (FOR LEVITON 41106, 41108, 5G108)

  • Manufacturer # JR-LEV-1 | 3093687
  • Anixter #283851
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The JackRapid Termination Tool is the industry's most innovative and time-saving installation tool. JackRapid allows you to terminate jacks eight times faster than traditional impact tools-with accuracy that's unmatched. The patented jack termination t ool seats and terminates all wires simultaneously with one squeeze of an ergonomic handle. The built-in blade cuts off the excess wire after it is seated in the connector, eliminating the need for a secondary trim step. Simple, one-handed operation red uces hand fatigue. With JackRapid, you'll never punch into the palm of your hand or through drywall again

Features
  • Cuts installation time-easy-to-use handle, seats and cuts all wires at once, saving you up to one minute installation time per jack
  • High-quality, consistent terminations-no more compromised connections and wasted jacks
  • Simple, one-handed operation with an ergonomically designed handle reduces hand fatigue
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items