Select Country and Language Europe, Middle East & Africa / English
Change Country
JR-LEV-2 | FLUKE NETWORKS

FLUKE NETWORKS | JR-LEV-2 | JR-LEV-2,JACKRAPID TERMINATION TOOL (FOR LEVITON 61110, 5G110, 6110G)

  • Manufacturer # JR-LEV-2 | 3093693
  • Anixter #328658
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

JackRapid is a patented jack termination tool that saves time and increases accuracy by seating and terminating all wires at once with a simple squeeze of the handle. JackRapid allows you to terminate jacks eight times faster than traditional impact to ols - with accuracy that's unmatched. The patented jack termination tool seats and terminates all wires simultaneously. The built-in blade cuts off the excess wire after it is seated in the connector, eliminating the need for a secondary trim step. Sim ple, one-handed operation, with an ergonomically designed handle, reduces hand fatigue. With JackRapid, you'll never punch into the palm of your hand or through drywall again.

Features
  • High quality, consistent terminations - no more compromised connections and wasted jacks
  • Simple, one-handed operation with an ergonomically designed handle reduces hand fatigue
  • Unique design easily accommodates close-to-wall installation
  • Replaceable bade head for use with multiple jack types
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items