Select Country and Language Europe, Middle East & Africa / English
Change Country
KB-SS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | KB-SS | Pull-Out Tray For Computer Keyboard (Kb Not Included)

  • Manufacturer # KB-SS
  • Anixter #231160
Color: BLACK
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Accommodates keyboards with a maximum width of 15-15/16 and depth of 9-3/8. Articulating arm provides effective cable management.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items