Select Country and Language Europe, Middle East & Africa / English
Change Country
KC61525-6 | ATA

ATA | KC61525-6 | 16 X 25MM X 6 X 44SL M/SC TU CBD BALL NOSED BURR KC61525-6

  • Manufacturer # KC61525-6
  • Anixter #CTBUBCYM1600000
Category: ROTARY BURRS
Coating: BRIGHT
Length / Bore: 25MM
Material: TUNGSTEN CARBIDE TIP
Product Type: BURR - BALL NOSED CYLINDRICAL
Size/Nom Diameter/Width: 16.0MM
Thickness/Shank Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items